![cwd93102spl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006061.jpg?preset=medium)
COOPER INDUSTRIES 93102-SP-L 2-Gang Stainless Steel Duplex Receptacle Wall Plate
Description
Standard Size Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Standard Size |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | 302/304 Stainless Steel | Width | 4.56 in |
Thickness | 0.032 in | Finish | Satin Brushed |
Mounting | Screw Mount | Temperature Rating | -40 to 70 °C |
For Use With | Duplex Receptacle | UPC | 032664437007 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |