![ges6852hv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174195926.jpg?preset=medium)
ABB CI6852-HV 347V Iberville® Two Toggle Switch Wall Plate
Description
IBERVILLE® Stainless steel wall plate, 2 gang for 347V toggle switches.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Wallplate | Type | Plates |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | Stainless Steel | Color | Silver, Gray |
Width | 5 in | Mounting | Screw Mount |
For Use With | Switch/Dimmer | Standards | CSA 29700 |
UPC | 622538448521 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3300 - UNIT = 3300 |