DOUGLAS LIGHTING CONTROLS WN-7604 2-Gang 4-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel
Description
WN-7604 series stainless steel cover plates with 2 gangs and 4 devices
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Faceplate |
Type | 4-Device | Number of Gangs | 2 |
Length | 119.888 mm | Material | Stainless Steel |
Orientation | Horizontal and Vertical | Width | 116.84 mm |
Thickness | 6.35 mm | Mounting | Screw Mount |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |