
DOUGLAS LIGHTING CONTROLS WN-7601 1-Gang 1-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel
Description
WN-7601 series stainless steel cover plates with 1 gang and 1 device
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Faceplate |
Type | 1-Device | Number of Gangs | 1 |
Length | 119.888 mm | Material | Stainless Steel |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 6.35 mm | Mounting | Screw Mount |
UPC | 999999076014 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |