Abbotsford
passs6

PASS & SEYMOUR SS6 6-Gang Toggle Switch Metal Wall Plate, 302/304 Stainless Steel

Price $44.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS6
Documents Documents

Description

FEATURES and BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Wall Plate
Number of Gangs 6 Length 7 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 11.82 in
Thickness 0.33 in Finish Gloss
Mounting Wall For Use With Switch/Dimmer
Standards UL 514 Application For Residential/Commercial use
UPC 785007129076

Packages

1 - UNIT - 1 10 - UNIT - 10