ABB CI6851-RF Iberville Emergency Switch Wall Plate, ON/OFF
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Type | Plates | Number of Gangs | 1 |
Material | Stainless Steel | Color | Red |
Standards | UL E2969, CSA 29700 | UPC | 622538448507 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 7875 - UNIT = 7875 |