
PASS & SEYMOUR 4510 1-Gang Weatherproof Heavy Cast Aluminum Cover Duplex Receptacle Horizontal, Grey
Description
Weatherproof Heavy Cast Aluminum Cover, 1 Gang Duplex Receptacle, 2 Doors Horizontal, Gray.FEATURES AND BENEFITS:• Extremely durable for hard-use institutional applications.• Spring-loaded covers close automatically when plugs are removed.• Die-cast copper-free aluminum construction.• Stainless steel springs.• Screws and spring covers are chrome-plated brass.• Baked-on lacquer finish.• Heavy rubber gaskets provide positive seal.• All covers below are for 4 screw mounting only.• Comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle Cover | Type | Weatherproof |
Number of Gangs | 1 | Length | 4.6 in |
Material | Aluminum | Color | Gray |
Orientation | Horizontal | Width | 4.563 in |
Finish | Satin | Mounting | Screw Mount |
For Use With | Duplex Receptacle | Standards | CSA Certified, UL Listed |
Application | For Commercial/Residential Use | UPC | 785007451009 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |