
COOPER INDUSTRIES S1966-SP 1 Gang Cooper Wiring Industries S1966-SP Cover Deco Wet Loc Horiz Die Cast, Gray
Description
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle Wallplate |
Type | Commercial | Number of Gangs | 1 |
Length | .758 in | Material | Electrostatically Painted, Powder Coated Metal |
Color | Gray | Width | 3.195 in |
Finish | Electrostatically Painted | Mounting | Horizontal |
Application | For Weather Protective | UPC | 032664313004 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |