![cwdpj7w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427339160.jpg?preset=medium)
COOPER INDUSTRIES PJ7W 1-Gang Mid-Size Power Outlet Wallplate, White
Description
Mid-Size power outlet wallplate, 1-gang with 1.40 inch hole, polycarbonate.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 1 | Length | 4.87 in |
Material | Plastic | Color | White |
Width | 3.13 in | Thickness | 0.080 in |
Mounting | Device | For Use With | Power Outlets |
Standards | UL Listed, CSA Certified | Application | For Commercial Applications |
UPC | 032664751523 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |