![pasawm3gm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974275.jpg?preset=medium)
PASS & SEYMOUR AWM3GM4 3-Gang Custom Wall Plate, Magnesium Trim
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate with Magnesium Trim | Type | Screwless |
Number of Gangs | 3 | Length | 5.13 in |
Material | Polycarbonate | Color | Custom |
Orientation | Horizontal | Shape | Rectangular |
Width | 7.06 in | Thickness | 0.35 in |
Mounting | Box Mount | Standards | ETL Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007024234 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |