Abbotsford
pasawm2gfh4

PASS & SEYMOUR AWM2GFH4 2-Gang Wall Plate, French Oak

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM2GFH4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a real wood, french oak finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 2
Length 5.13 in Material Oak
Color French Oak Orientation Horizontal
Width 5.29 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007024883

Packages

1 - UNIT - 1 4 - UNIT - 4