
PASS & SEYMOUR AWM4GM4 4-Gang Custom Wall Plate, Magnesium Trim
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate with Magnesium Trim | Type | Screwless |
Number of Gangs | 4 | Length | 5.13 in |
Material | Poly Carbonate | Color | Custom |
Orientation | Horizontal | Shape | Rectangular |
Width | 8.88 in | Thickness | 0.35 in |
Mounting | Box Mount | Standards | ETL Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007024715 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |