PASS & SEYMOUR WP1011LA 2-Port Pre-Configured HDMI Strap, Light Almond
Description
Get the latest in HD with this pre-configured HDMI strap.FEATURES AND BENEFITS:• RoHS Compliant• Includes two blank ports for use with any keystone insert.• In-wall HDMI connection.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Outlet Strap | Type | 2-Port, Preconfigured |
Number of Gangs | 1 | Length | 1.65 in |
Material | High Impact Flame Retardant Plastic | Color | Light Almond |
Orientation | Vertical | Width | 4.19 in |
Thickness | 1-1/4 in | Mounting | Wallbox, Screw |
For Use With | (1) HDMI, (2) Keystone Jack | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | For Residential use | UPC | 804428028888 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID -2160 |