Abbotsford
Final sale
onqwp3411br

PASS & SEYMOUR WP3411BR 1-Port Decorator Outlet Strap, Brown

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3411BR

Description

The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Outlet Strap Type 1-Port
Number of Gangs 1 Length 1.65 in
Material High Impact Flame Retardant Plastic Color Brown
Orientation Vertical Width 4.19 in
Thickness 0.28 in Mounting Wallbox, Screw
For Use With (1) Keystone Jack Application For Residential use
UPC 804428024538

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040