
PASS & SEYMOUR WP3411-GY 1-Port Decorator Outlet Strap, Grey
Description
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Outlet Strap | Material | Plastic |
Color/Finish | Gray | Dimensions | 4.19 in L x 1.65 in W x 0.28 in D |
Type | 1-Gang, 1-Port | Mounting | Box |
For Use With | Supports Keystone Inserts | Application | For Residential |
UPC | 804428431749 |
Packages
10 - UNIT - (10) |