![onqwp3413la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331985045.jpg?preset=medium)
PASS & SEYMOUR WP3413LA 3-Port Decorator Outlet Strap, Light Almond
Description
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Outlet Strap | Type | 3-Port |
Number of Gangs | 1 | Length | 1.65 in |
Material | High Impact Flame Retardant Plastic | Color | Light Almond |
Orientation | Vertical | Width | 4.19 in |
Thickness | 0.28 in | Mounting | Wallbox, Screw |
For Use With | (3) Keystone Jack | Application | For Residential use |
UPC | 804428024613 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |