MIDDLE ATLANTIC 41900017-99 1-Gang 3-Port Ortronics TracJack Stylistics Frame, Wiremold Ivory
Description
TracJack Stylistics plastic duplex frame accepts three front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | GFCI Outlet Frame | Type | 3-Port, Stylistics |
Number of Gangs | 1 | Length | 4.24 in |
Material | High Impact Thermoplastic | Color | Ivory |
Width | 1.81 in | Mounting | Screw Mount |
For Use With | Rectangular Electrical Outlet (GFI) Footprint | Includes | (2) Screw with Binding Head |
Standards | UL Listed, 94 V0 Flammability Rating | Application | For Commercial Use |
Packages
1 - UNIT - 1 |