![ort41900017](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298616018.jpg?preset=medium)
MIDDLE ATLANTIC 41900017 Ortronics TracJack Stylistics Frame, 3-Port, Fog White
Description
TracJack Stylistics plastic duplex frame accepts three front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Duplex Frame | Number of Gangs | 1 |
Length | 4.09 in | Material | Plastic |
Color | Electrical Ivory | Width | 1-3/4 in |
Thickness | 0.45 in | Mounting | Screw |
Includes | #632 x 25 mm Screw, Binding Head Mounting Hardware | Standards | Buy American Act Compliant, cUL E131600, RoHS Compliant, UL Listed |
Application | Commercial Applications |
Packages
1 - UNIT - 1 |