![ort4190001800](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307218071.jpg?preset=medium)
MIDDLE ATLANTIC 41900018-00 1-Gang 4-Port Ortronics TracJack Stylistics Frame, Black
Description
TracJack Stylistics plastic duplex frame accepts four front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | GFCI Outlet Frame | Type | 4-Port, Stylistics |
Number of Gangs | 1 | Length | 4.09 in |
Material | High Impact Thermoplastic | Color | Black |
Width | 1-3/4 in | Thickness | 0.45 in |
Mounting | Screw Mount | For Use With | Rectangular Electrical Outlet (GFI) Footprint |
Includes | (2) Screw with Binding Head | Standards | UL Listed, 94 V0 Flammability Rating |
Application | For Commercial Use |
Packages
1 - UNIT - 1 |