
LEVITON MANUFACTURING OF CANADA 41642-T 2-Port Leviton Multimedia Deora Insert, Almond
Description
Multimedia inserts with combine voice, data, audio and video in one compact, attractive Decora® brand wall plate. QuickPort Decora® brand wall plate inserts offer designer style to match Leviton Decora® brand electrical switches and outlets, with the capacity and flexibility to support high-tech communications for boardrooms or workstations. Mounts completely flush. Fits within minimum NEMA openings. It must be constructed of high-impact, fire-retardant plastic rated UL 94V-0.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | Multimedia Insert | Type | 2-Port |
Length | 4.15 in | Material | Plastic |
Color | Light Almond | Width | 1.41 in |
Finish | Untreated | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0, NEMA |
Application | For Commercial use | UPC | 078477286289 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |