LEVITON MFG OF CDA LTD 41075-DBW Decora® Brush Insert Plastic 1.8 in W x 0.19 in D x 4.1 in H White
Description
The Decora ® Brush Passthrough Insert offers a clean, professional appearance when cable needs to pass through a wall opening. The white fibers of the brush protect the cables and close the opening to provide an aesthetically pleasing look. The brush insert installs on standard NEMA electrical boxes and low-voltage brackets. Single or multi-gang Leviton Decora wallplates (sold separately) complete the installation. Use for home theater, classroom, or conference room audiovisual installations.
Specifications
Brand Name | Leviton | Sub Brand | Decora® |
Item Name | Brush Insert | Color | White |
Type | Pass-Through, Single Gang, Rectangular | Material | Plastic |
Dimensions | 1.8 in W x 0.19 in D x 4.1 in H | For Use With | Decora Wallplates |
Includes | Screws | Standards | ANSI/TIA-568-C, RoHS Compliant, UL Listed, CSA Certified |
Application | For Home Theater, Classroom or Conference Room Audiovisual Installations | UPC | 078477700808 |
Packages
1 - UNIT - 1 |