![lutscbisw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326156439.jpg?preset=medium)
LUTRON SC-BI-SW Satin Colors Designer Style Blank Wallplate, Snow
Description
Satin Colors Designer Style Blank Wallplate, Snow.FEATURES & BENEFITS:• Rounded corners, crisp edges• Standard Designer opening• Screwless
Specifications
Brand Name | Lutron | Sub Brand | Satin Colors |
Item Name | Blank Insert | Color | Snow |
Finish | Satin | Type | 1-Gang, Designer, Vertical |
Material | Plastic | Dimensions | 0.3 in W x 1-5/16 in D x 2-5/8 in H |
Mounting | Surface | For Use With | Claro Wallplates |
Standards | UL Listed, cUL Listed, NOM Certified | UPC | 027557362030 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |