![pasaabk1w4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331972570.jpg?preset=medium)
PASS & SEYMOUR AABK1W4 1-Module Half-Size Blank , White
Description
Perfect for anywhere you'd like to give your project a complete, finished look. Pair it with other half-size devices, like the Nightlight, Paddle Switch, or USB, in a 1-gang wall plate.GETTING STARTED:• Time to install: 15 minutes or less.• Fits existing electrical box and does not require new wires for typical installation.• Innovative snap-in system ensures easy installation.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Blank Insert | Type | Half-Size, 1-Module |
Number of Gangs | 1 | Material | Thermoplastic |
Color | White | Orientation | Horizontal |
Width | 0.96 in | Thickness | 0.96 in |
Finish | Matte | Mounting | Surface, Box |
For Use With | Blind Cover | Standards | cULus Listed |
Application | For Residential, Commercial use | UPC | 785007023190 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |