![idi82003](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357413.jpg?preset=medium)
IDEAL INDUSTRIES 82-003 5/8 inch x 1 inch x 5 inch Powr-Polish™ Flexible Abrasive
Description
Powr-Polishâ„¢ flexible abrasive. Fine-grain, non-dusting abrasive held together by a flexible bond. Serves as both commutator cleaner and burnisher. Removes dirt and grease-imparts super-finished surface. Non-conductive and non-loading.
Specifications
Brand Name | Ideal | Sub Brand | Powr-Polish™ |
Item Name | Abrasive Stone | Type | Flexible |
Length | 5 in | Width | 1 in |
Height | 5/8 in | Grade | Fine |
Application | For Removing Dirt and Grease | UPC | 783250820030 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |