VENMAR VENTILATION V20C 404W 112CFM 120V Air Central Vacuum
Description
Central vacuum motor for V20C models. Made by Lamb Ametek 116472, 116472-00, 116-472-00 120 volts. Bypass tangential, 2 stages. Fits for Nutone and Broan central vacuum models V20C, CV554, CV-554.
Specifications
Brand Name | Broan-Nutone | Item Name | Central Lamb Vacuum Motor |
Type | 2-Stage Fan | Voltage Rating | 110 - 120 V |
Amperage Rating | 10.7 A | Wattage | 404 W |
Frequency Rating | 50/60 Hz | For Use With | V20C, CV554, CV-554 Nutone and Broan Central Vacuum |
Packages
1 - UNIT - 1 |