Abbotsford
mil49902200

MILWAUKEE TOOL 49-90-2200 PACKOUT™ Compact Debris Separator

Price $175.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-2200

Description

The PACKOUT™ Compact Debris Separator is an accessory that requires use with a wet/dry vacuum. When paired together, the Debris Separator provides LESS FILTER CLOGS, CONSISTENT SUCTION, and TOTAL MOBILITY. This Dust Separator is compatible with all common wet/dry vacuum brands with 1-1/4”, 1-7/8”, and 2-1/2” hose diameters and can hold up to 2.5 gallons of debris. By capturing and separating 99% of common jobsite debris before it reaches the vacuum, there is less downtime spent cleaning and changing filters, and more time working. With a compact size, PACKOUT™ compatibility, and organized onboard storage, the Debris Separator delivers more mobility on, off, and around the jobsite. When using with our medium capacity wet/dry vacuums (0910, 0920, 0930), the integrated mounting clips offer secure attachment to the vacuum. The optional Caster Accessory Kit (49-90-2201) includes (4) wheels that easily connect to the bottom of the Debris Separator, offering further maneuverability throughout the jobsite. The casters are a great add-on when using the PACKOUT™ Compact Debris Separator with other vacuums that do not offer PACKOUT™ capability or mounting clips. The included 6’ Expandable Hose, Multi-Fit Adapter, and transparent debris door provide an easy-to-use clean-up experience from start to finish.

Specifications

Brand Name Milwaukee Tool Color Black,Red
UPC 045242846740

Packages

3 - UNIT - (3)