Abbotsford
mil088020

MILWAUKEE TOOL 0880-20 M18 2-Gallon Wet/Dry Vacuum

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0880-20
Documents Documents

Description

The M18™ 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack, its ideal for extended spot and area clean up.INCLUDES:(1) 6' Flexible Hose(1) Crevice Tool(1) Utility Nozzle(1) HEPA Filter


2 GAL Capacity

30+ minutes of Clean-up on an M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 BAT PK

32" of Water Lift

45 CFM

ATTCHs INCL: 6 FT FLEX Hose, Crevice Tool, UTL Nozzle, and HEPA Filter

Built-in BLWR Port

HEPA Filter INCL

Hose Diameter: 1-1/4"

Organized On-board Storage: Hose, UTL Nozzle, Crevice Tool

PWRful Suction for Wet & Dry Applications

Specifications

Brand Name Milwaukee Sub Brand M12™
Amperage Rating 3 A Motor Type Universal
Cord Type Cordless Cord Length 0.0 ft
Color Red/Black Housing Material Polycarbonate
UPC 045242150434

Packages

1 - UNIT - 1