Abbotsford
mil097020

MILWAUKEE TOOL 0970-20 M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum

Price $279.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0970-20

Description

M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum is the most powerful small capacity 18V wet/dry vacuum, fully compatible with the Milwaukee PACKOUT™ Modular Storage System. Its POWERSTATE™ brushless motor delivers up to 60% more suction for powerful performance to easily clean up common wet and dry jobsite debris. PACKOUT™ compatibility gives this cordless wet/dry vac unmatched mobility, saving you the time spent hauling tools on and off the jobsite. You can use this vacuum on and off your PACKOUT™ stack, making this the most portable and versatile wet/dry cleanup solution available. At just 87 dB(A), this MILWAUKEE® PACKOUT™ vacuum is 2X quieter than traditional jobsite wet/dry vacuums. The 2.5 gallon wet/dry vac includes a certified HEPA filter for optimal dust and microparticle collection, as well as a power tool adapter for efficient dust collection from other power tools. As a part of the M18™ System, it is powered by REDLITHIUM™ Battery Packs, which deliver you up to 30 minutes of runtime on a HIGH OUTPUT™ 8.0 Battery Pack in high mode and over 50 minutes in low mode.


Up to 70% More Suction

Unmatched Mobility, Less Down Time

Up to 2X Quieter

50 CFM

47 in. Water Lift provides powerful suction for wet and dry applications

Sound PWR Level: 87 dB(A)

Fully compatible with Milwaukee PACKOUT Modular Storage SYS

Capacity: 2.5 GALs

OSHA objective data compliance for select silica dust producing applications

Built-in BLWR Port

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Wet/Dry Vacuum Cleaner Type Cordless
Tank Capacity 2.5 gal (US) Voltage Rating 18 V
Air Flow 50 ft³/min Battery Type Lithium-Ion
Inlet Size 1-1/4 in Hose Size 1-1/4 in dia
Filter Type HEPA Brush Type Brushless 
Color Red/Black Housing Material Polycarbonate
Sound Level 87 db Dimensions 10-1/2 in W x 12.8 in H
Standards UL Listed UPC 045242567591

Packages

1 - UNIT - 1
Customers who bought this item also bought