Abbotsford
tabsyringe

ABB SYRINGE Star Teck XP® Sealing compound

Price $11.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SYRINGE

Description

Sealing compound stored in syringe made of plastic. Used for hazardous location.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Item Name Sealing Compound Dispenser Type Replacement
Capacity 66 ml Material Plastic
Standards RoHS Compliant Application For Sealing Compound Dispensing, Hazardous Locations
UPC 786210747149

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought