Abbotsford
grn841f

GREENLEE Greenlee 3/4 inch EMT & 1/2 inch Rigid/IMC Bender Head

Price $131.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:841F
Documents Documents

Description

SITE-RITE® Hand bender for 3/4 inch EMT and 1/2 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Iron alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 3/4 in EMT, 1/2 in Rigid/IMC Conduit Type EMT/Rigid/IMC
Bend Radius 5-1/8 in Construction Iron
Markings 10°, 22.5°, 30°, 45°, 60°, 176° Pedal Type Foot
Weight 4.3 lb UPC 783310128328

Packages

1 - UNIT - 1