Abbotsford
grn842f

GREENLEE Greenlee Hand Bender Head for 1 inch EMT, 3/4 inch Rigid/IMC

Price $190.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:842F
Documents Documents

Description

SITE-RITE® Hand bender for 1 inch EMT and 3/4 inch rigid/IMC conduit. Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Iron alloy construction provides options depending on the user’s preference for feel and weight. Strong, stable square hook design. All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand Site-Rite®
Item Name Hand Bender Type Hand
Conduit Size 1 in EMT, 3/4 in Rigid/IMC Conduit Type EMT/Rigid/IMC
Bend Radius 6-1/2 in Construction Iron
Markings 10°, 22.5°, 30°, 45°, 60°, 176° Pedal Type Foot
Weight 7.2 lb UPC 783310128335

Packages

1 - UNIT - 1