Abbotsford
grn881mbt

GREENLEE 881-MBT Mobile Bending Table

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:881-MBT

Description

PRODUCT FEATURES:• Locking swivel wheels for maneuverability• Fork pockets to conveniently move the unit with a fork truck• Ram positioner to ease the set up of the ram to accommodate different size shoes• Steel pegs with hitch pins for storage of shoes and saddles• Carriage assembly to mount the 881 Bender unit directly to the MBT• Vice-chain to hold conduit securely for accurate bends, prevents conduit from twisting or turning during bend• Pump basket holds the hydraulic pump for the 881 bender unit

Specifications

Brand Name Greenlee Sub Brand Greenlee
Item Name Mobile Bending Table Material Steel
Type Rigid Color Green
Dimensions 67 in L x 31-1/2 in W x 41 in H For Use With 2-1/2 to 4 in Rigid, IMC and EMT Conduit 881 Hydraulic Bender
Application Mobile Table UPC 783310009030

Packages

1 - UNIT - 1