
KLEIN TOOLS 51427 Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads
Description
3/4 NPT tap size fits 1/2-Inch (13 mm) and 3/4-Inch (19 mm) bender heads. Made from high-strength steel to eliminate flex and provide excellent feel, control and leverage. Bright orange color is easy to spot on jobsites.
Specifications
Brand Name | Klein Tools | Item Name | Conduit Bender Handle |
Type | Conduit Bender Handle | Length | 38 in |
Material | Steel | Color/Finish | Bright Orange |
Diameter | 3/4 in | For Use With | 56208 1/2 in, 56209 3/4 in Bender Head |
Includes | Zip Guide | UPC | 092644514272 |
Packages
1 - UNIT - 1 |