Abbotsford
kln51612

KLEIN TOOLS 51612 3/4-Inch Angle Setter (2/Pack)

Price $13.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51612
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate bends. When performing repeated bends the Angle Setter will save time on the job. Works for floor or air bends.


Compatible with Klein Tools' 3/4-Inch Aluminum Conduit Bender (Cat. No. 51607)

Also available in 1/2-Inch (Cat. No. 51611) and 1-Inch (Cat. No. 51613)

Specifications

Brand Name Klein Tools Item Name Angle Setter
Material Delrin Plastic Type Angle Setter
Dimensions 2.4 in L x 1 in W x 1 in H Specifications 10°, 22.5°, 30°, 45° Markings
For Use With Klein Tools Conduit Benders Application 3/4 in Conduit Bend Applications
UPC 092644516122

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought