Abbotsford
idi74001

IDEAL INDUSTRIES 74-001 Ductile Iron Bender Head, 1/2" EMT

Price $62.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-001

Description

Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that prevents slippage, while applying high leverage. It is heat treated for extra strength and reinforced at stress points for longer life. Uses the Benfield bending system, which is standard to the industry, resulting in accurate and dependable bends. Includes convenient bending guide as a reference for basic bends. Withstands a lifetime of heavy use. Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life. Ductile iron material is stronger than malleable iron or aluminum.


Withstands a lifetime of heavy use

Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life

Ductile iron material is stronger than malleable iron or aluminum

Specifications

Brand Name Ideal Item Name Conduit Bender Head
Type Ductile Iron Conduit Size 1/2 in EMT
Conduit Type EMT Bend Radius 4-11/32 in
Handle Size 38 in L Construction Ductile Iron Body, Steel Handle
Handle Color Blue Baked Enamel Markings Both Side
Standards RoHS Compliant UPC 783250740017

Packages

1 - UNIT - 1
Customers who bought this item also bought