Abbotsford
idi74032

IDEAL INDUSTRIES 74-032 Aluminum Bender Head - 3/4" EMT, 1/2" Rigid & 1/2" IMC

Price $69.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-032

Description

Conduit bender. Lightweight aluminium construction for easy handling. Heat treated for extra strength reinforced at stress points for longer life. Precision-located degree scale, star, arrow and rim notch for perfect bends every time. Markings are raised and cast into bender body on both sides for easy visibility. Deeply serrated step helps prevent slippage when applying maximum leverage. Grooved internal hook surface helps prevent conduit from slipping. Flat hook surface provides stable starting point.


Lightweight aluminum for easy handling

Strong enough for every day use

Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life

Specifications

Brand Name Ideal Item Name Conduit Bender Head
Type Aluminum Conduit Size 3/4 in EMT, 1/2 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 5 in
Construction Aluminum For Use With 3/4 in EMT Conduit
Standards RoHS Compliant Application For 3/4 IN EMT Conduit
UPC 783250740321

Packages

1 - UNIT - 1
Customers who bought this item also bought