IDEAL INDUSTRIES 35-083 Twist-A-Nut Conduit Deburring Tool
Description
TWIST-A-NUTâ„¢ Conduit deburring tool deburrs inside and outside edges of 1/2 inch, 3/4 inch and 1 inch thin wall conduit. Hooded tip tightens EMT fitting set screws without slipping. Square tip seats much more quickly on fitting screws than slotted version.
Specifications
Brand Name | Ideal | Sub Brand | Twist-a-Nut™ |
Item Name | Conduit Deburring Tool | Type | Slotted Tip |
Overall Length | 36 in | Drive Type | Hex |
Tip Size | 3/8 in | Blade Type | Straight |
Shank Size | 2-1/2 in | For Use With | Drill or Cordless Screwdriver |
UPC | 783250350834 |
Packages
1 - UNIT - 1 |