Abbotsford
idi35083

IDEAL INDUSTRIES 35-083 Twist-A-Nut Conduit Deburring Tool

Price $62.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-083

Description

TWIST-A-NUT™ Conduit deburring tool deburrs inside and outside edges of 1/2 inch, 3/4 inch and 1 inch thin wall conduit. Hooded tip tightens EMT fitting set screws without slipping. Square tip seats much more quickly on fitting screws than slotted version.


Deburrs inside and outside edges of 1/2 in., 3/4 in. and 1 in. thin wall conduit

Hooded tip tightens EMT fitting set screws without slipping

Square tip “seats” much more quickly on fitting screws than slotted version

Head removes and is interchangeable with IDEAL 7-in-1 Twist-a-Nut Screwdriver shaft (#35-908)

Head can be used at low speed setting in drill or cordless screwdriver

Specifications

Brand Name Ideal Sub Brand Twist-a-Nut™
Item Name Conduit Deburring Tool Type Slotted Tip
Overall Length 36 in Drive Type Hex
Tip Size 3/8 in Blade Type Straight
Shank Size 2-1/2 in For Use With Drill or Cordless Screwdriver
UPC 783250350834

Packages

1 - UNIT - 1