Abbotsford
idi35096

IDEAL INDUSTRIES 35-096 Twist-A-Nut Conduit Deburring Tool-Head Only

Price $62.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-096

Description

Twist-A-Nut Conduit Deburring Tool - head only. Removable head interchangeable with IDEAL 7-in-1 Twist -a-Nut Screwdriver shaft. Head can be used in drill or cordless screwdriver.


Deburrs inside and outside edges of 1/2 in., 3/4 in. and 1 in. thin wall conduit

Hooded tip tightens EMT fitting set screws without slipping

Square tip “seats” much more quickly on fitting screws than slotted version

Head removes and is interchangeable with IDEAL 7-in-1 Twist-a-Nut Screwdriver shaft (#35-908)

Head can be used at low speed setting in drill or cordless screwdriver

The Twist-a-Nut Conduit deburring tool head is used with IDEAL 7-in-1 Twist -a-Nut screwdriver shaft to smooth inside/outside edges of conduit

It can be used with drill or cordless screwdriver

Specifications

Brand Name Ideal Sub Brand Twist-a-Nut™
Item Name Conduit Deburring Head Type Slotted Tip
Tip Size 3/8 in Blade Type Straight
For Use With Drill or Cordless Screwdriver UPC 783250583225

Packages

1 - UNIT - 1