
GREENLEE 3/16 inch x 5 ft Glo Stix Replacement Rod
Description
PRODUCT FEATURES:• Diameter : 3/16 IN (4.700 MM)• Section Length : 5.000 FT (1.500 M)• Sub Brand : Glo Stix
Specifications
Brand Name | Greenlee | Sub Brand | Glo Stix |
Item Name | Replacement Rod | Type | Replacement rod 5' x 3/16" |
Overall Length | 5 ft | Pole Diameter | 3/16 in |
Material | Fiberglass, Steel Connectors | UPC | 783310114277 |
Packages
5 - UNIT - (5) |