Abbotsford
grn54012

GREENLEE 1/4 inch x 12 ft Fish Stix Kit

Price $89.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:540-12

Description

PRODUCT FEATURES:• Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors• 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections• 200 lbs. (0.9 kN) maximum pulling strength• Two different threaded tips accommodate various bundles of wire or cable• 540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility• Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.

Specifications

Brand Name Greenlee Sub Brand Fish Stix
Item Name Fish Stix Type 3-Section, Rivet-Pop, Dome Open Head
Overall Length 12 ft Pole Diameter 1/4 in
Material Fiberglass Color/Finish Green
Minimum Bend Radius 6-1/2 in Tensile Strength 200 lb
Includes Bullet and J Hook Nose Tips UPC 783310105046

Packages

3 - UNIT - (3)