
GREENLEE 540-20P Greenlee Glo Stix Pro Installer Kit
Description
Pro Installer Stix Kit
Specifications
Brand Name | Greenlee | Sub Brand | Glo Stix |
Item Name | Glo Stix Kit | Type | 6-Section, Pro Installer, Closed Head |
Overall Length | 20 ft | Pole Diameter | 5/32 in |
Material | Fiberglass, Steel | Color/Finish | Clear |
Minimum Bend Radius | 3-1/2 in | Tensile Strength | 200 lb |
UPC | 783310129196 |
Packages
3 - UNIT - (3) |