![grnfp12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137567.jpg?preset=medium)
GREENLEE 12 ft Greenlee Fishpole
Description
Designed specifically for pushing and pulling wires over long distances. Push or pull wires over suspended ceilings, under sub-floors or crawl spaces and in attics. Non-conductive, high-impact construction. Velcro strap secures pole when in collapsed position. Self-contained, no loose parts. Lightweight design to minimize fatigue. Fish Pole 12 feet collapses to 26 x 1 1/4 inch and uses friction-locking system. Install suspension wires for drop ceilings.
Specifications
Brand Name | Greenlee | Item Name | Fish Pole |
Type | Round | Overall Length | 12 ft |
Pole Diameter | 32 mm | Material | Glass Fiber Reinforced Plastic |
Color/Finish | Green | Application | For Fishpole Designed for Pushing and Pulling Wires Over Long Distances, Installation Tube |
UPC | 783310022688 |
Packages
3 - UNIT - (3) |