Abbotsford
kln56400

KLEIN TOOLS 56400 33' Splinter Guard™ Fish and Glow Rod Kit with Bag

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56400

Description

Klein Tools’ new Splinter Guard™ Fish Rod Kit includes fish and glow rods in a variety of lengths and flexibilities, a 7-piece accessory set, and a premium carrying bag to ensure your kit is protected from the elements and ready to carry to the next wire installation job. Splinter Guard allows you to glove-free by maintaining complete dexterity. Glow rods provide added visibility in dark workspaces. A variety of durable attachments are included in the kit to provide the right tool for any wire fishing situation. The new, innovative Double-S Hook allows wire to be grabbed then pulled securely between its two stainless steel prongs. The high quality fabric bag with an adjustable length main compartment accommodates all length rods, has easily accessible exterior side pockets and a reinforced base to endure the rigors of the jobsite. Note: Does not fit Super Rod Series (SRS) fish rods.

Specifications

Brand Name Klein Tools Sub Brand Splinter Guard™
Item Name Fish and Glow Rod Kit Type Attachments,Carrying Bag,Kit Containing Various Rods
Overall Length 76 in Pole Diameter 1/4 in, 3/16 in, 5/32 in
Material Fiberglass Color/Finish Splinter Guard Protective Coating
Includes (8) Rods, (7) Attachments and (1) Bag Application For Wire Pulling, Wire Installation
UPC 092644564000

Packages

1 - UNIT - 1