Abbotsford
kln56415

KLEIN TOOLS 15 ft Mid-Flex Glow Rod Set

Price $83.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56415

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.PRODUCT FEATURES:• Mid-range flexibility for most fishing applications• Glows in the dark to illuminate dark work spaces• Three 3/16'' (5 mm) diameter x 5' (1.52 m) glow rods assemble to a full 15' (4.57 m)• Protective Splinter Guard™ coating keeps hands free of fiberglass splinters• Bullet nose and hook attachments to attach and grab wires• Made in the USA


Mid-range flexibility for most fishing applications

Glows in the dark to illuminate dark work spaces

Three 3/16-Inch (5 mm) diameter x 5-foot (1.52 m) glow rods assemble to a full 15-feet (4.57 m)

Specifications

Brand Name Klein Tools Sub Brand Splinter Guard™
Item Name Glow Rod Set Type Mid-Flex
Overall Length 15 ft Pole Diameter 3/16 in
Material Fiberglass, Stainless Steel Connectors Color/Finish Luminescent
Includes (3) 5 ft Glow Rods, Bullet Nose and Hook Attachments Application For Most Fishing Applications
UPC 092644564154

Packages

1 - UNIT - 1 3 - UNIT - 3