Abbotsford
kln56418

KLEIN TOOLS 18 ft (5.49 m) Hi-Flex Glow Rod Set, Silver

Price $94.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56418

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. The rods provide the ultimate in flexibility to navigate tight bends and narrow openings. Get the job done fast and keep your hands pain free with these general purpose glow rods.PRODUCT FEATURES:- Provides the ultimate in flexibility to navigate tight bends and narrow openings - Protective Splinter Guard™coating keeps hands free of fiberglass splinters - Durable stainless steel connectors - Glows in the dark to illuminate dark work spaces - Three 5/32-Inch (4 mm) diameter x 6-foot (1.83 m) glow rods assemble to a full 18-feet (5.49 m) - Bullet nose and hook attachments to attach and grab wires - Made in the USA


Provides the ultimate in flexibility to navigate tight bends and narrow openings

Protective Splinter Guard™coating keeps hands free of fiberglass splinters

Three 5/32-Inch (4 mm) diameter x 6-foot (1.83 m) glow rods assemble to a full 18-feet (5.49 m)

Specifications

Brand Name Klein Tools Item Name Glow Rod Set
Type Hi-Flex Overall Length 18 ft
Pole Diameter 5/32 in Material Fiberglass
Color/Finish Silver/Luminescent Series/Model D301
Includes (3) 6 ft Glow Rod, Bullet Nose and Hook Attachment UPC 092644564185

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought