Abbotsford
kln56312

KLEIN TOOLS 12 ft Lo-Flex Fish Rod Set

Price $73.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56312

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. The set includes attachments to help make the job easier.PRODUCT FEATURES:• Flexible yet rigid for pulling wire long distances• Protective Splinter Guard™ coating keeps hands free of fiberglass splinters• Three 1/4'' (6 mm) diameter x 4' (1.22 m) fish rods assemble to full 12' (3.66 m)• Thread sections together to customize length needed for your job - no tools needed• Bullet nose and hook attachments to attach and grab wires• Made in the USA


Provides the ultimate in flexibility to navigate tight bends and narrow openings when fishing wires and cables

Protective Splinter Guard™ coating keeps hands free of fiberglass splinters

Durable stainless steel connectors

Three 1/4-Inch (6 mm) diameter x 4-foot (1.22 m) fish rods assemble to full 12-feet (3.66 m)

Thread sections together to customize length needed for your job - no tools needed

Bullet nose and hook attachments to attach and grab wires

Specifications

Brand Name Klein Tools Item Name Fish Rod Set
Type Low Flex Overall Length 12 ft
Pole Diameter 1/4 in Material Fiberglass
Standards California Proposition 65 Warning Application Three 1/4'' (6 mm) diameter x 4' (1.22 m) fish rods assemble to full 12' (3.66 m).
UPC 092644563126

Packages

1 - UNIT - 1 2 - UNIT - 2