Abbotsford
kln56326

KLEIN TOOLS 6.25 inch Deluxe Fish Rod Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56326

Description

Klein Tools' Deluxe Fish Rod Kit contains a wide assortment of fish and glow rods for virtually any application. It also comes with bullet nose and hook accessories. This kit comes complete with a durable carrying case that has custom straps and pockets to keep fish rods and accessories secure and organized.PRODUCT FEATURES:• Contains fish and glow rods in a variety of lengths and flexibilities for any application.• Splinter Guard™ protective coating keeps hands free of fiberglass splinters.• Glow rods are 2x brighter and last 2x longer than ordinary glow rods.• Convenient zipper pocket for accessory storage.• Heavy-duty storage case with fitted pockets for organization.

Specifications

Brand Name Klein Tools Sub Brand Splinter Guard™
Item Name Fish Rod Kit Type Deluxe
Overall Length 6-1/4 ft Pole Diameter 1/4, 3/16, 5/32 in
Material Fiberglass Includes (2) 1/4 in dia 6 ft and (2) 1/4 dia 4 ft Low Flex Fish Rods, (3) 3/16 in dia 5 ft Mid Flex Glow Rods, (3) 5/32 in dia 6 ft Hi-Flex Glow Rods, (1) Hook and (1) Bullet Nose and Custom Zippered Carrying Case
Application For Virtually any Application UPC 926445632630

Packages

1 - UNIT - 1