![klnsrs56980](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255332973.jpg?preset=medium)
KLEIN TOOLS 33 ft 19-Piece Deluxe Fish Rod Set
Description
The perfect choice for routing cable with 33 feet of rod, four flexibilities and 7 innovative attachments. Each rod is made of Adoxim 5®, the only rod material specifically designed to reduce splintering and increase flexibility. Durable brass fittings on the end of each rod are mechanically crimped to carry a load of 550 lb (250 kg) which is very important if you're pulling cables every day.
Specifications
Brand Name | Klein Tools | Item Name | Fish Rod Set |
Type | Deluxe, Splinter-Resistant | Overall Length | 33 ft |
Pole Diameter | 2 in | Tensile Strength | 550 lb |
Includes | 10 Rods, 8 Attachments, 1 Carrying Tube | Standards | California Proposition 65 Warning |
Application | For Wire Pulling | UPC | 092644569807 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |