RACK-A-TIERS 19 ft Super-Rod Super Six Set
Description
Tired of your fish rods flaking and giving you splinters? Super-Rod has got you covered. Made with a specially formulated resin that coats the fiberglass - greatly reducing the chance of splinters and breaking.FEATURES:• Multiple variations in flexibility get you the perfect rod for the job• Various attachments for tough to reach areas
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Super-Rod |
Item Name | Super Rod Set | Type | Home Improvement & Commercial Supplies - Other |
Material | Mixed Metal | Color/Finish | Multiple |
Includes | 1 x 1/4 in Black Adoxim 5 40 in Rod, 3 x 3/16 in Red Adoxim 5 40 in Rods, 2 x 1/8 in Yellow Adoxim 5 40 in Rods, Flexi Lead, Tuff Hook, Flat Bullet, Super Magnet, Mini Eye and Ring, Gender Changer, Domed Bullet, Tough Carry Tube | UPC | 625912256194 |
Packages
1 - UNIT - 1 | 6 - Unit - 6 |